Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRFL2203 630 36
Zoro # G710057933
product price: $3,438.99
/ea
Free Shipping & Returns
$3,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRFL2203 630 36
- Zoro # G710057933
- UPC # 197163192199
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Electric Latch Retraction Surface Vertical Rod Exit Device,Key Retracts Latchbolt, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Door Lock Battery Pack, 7V (S6065)
- CODEL DOORS 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- GLYNN JOHNSON Overhead Holders and Stops (706S-US26D)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN 35A-NL 3 US28 LHR Exit Device (35ANL 3 US28 LHR)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- Phi Exit Devices