Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRFL2202 630 36
Zoro # G510057997
product price: $2,566.99
/ea
Free Shipping & Returns
$2,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRFL2202 630 36
- Zoro # G510057997
- UPC # 197163192182
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Description
Electric Latch Retraction Surface Vertical Rod Exit Device,Exit Only, Dummy Trim Prep, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 168, PK2 (ZUSAVB75168)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-96PC)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- FIRST CHOICE Concealed Vertical Rod Exit Device x 36" x Dark Bronze x With Cylinder Preparation, LessCylinder (FCH-369236-BR)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED36-AL)
- Phi Exit Devices