Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRFL2103 630 36
Zoro # G810057727
Free Shipping & Returns
$2,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # ELRFL2103 630 36
- Zoro # G810057727
- UPC # 197163186648
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Stainless Steel |
Function | Storeroom |
Material | Stainless Steel |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Electric Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 6" Bar Cabinet Pull with 3" Center to Center Matte Black Finish (CHP106BK)
- KWIKSET Milan Privecy Lever with Round Rose Satin Nickel (KWS-730MIL-RDT-15-6AL-RCS)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK50 (U38805.009.0093)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-096)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1690EO 36IN DC13)
- DETEX Narrow Trim Dummy Pull, Pull, Grade 1 (02AN 693)
- Phi Door Exit Devices