Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2803 630 48
Zoro # G610057699
product price: $2,622.99
/ea
Free Shipping & Returns
$2,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade Grade 1
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2803 630 48
- Zoro # G610057699
- UPC # 197163177677
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Description
Electric Latch Retraction Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIDOOR Cherry Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.CH)
- ZORO SELECT Spring Asst, Compress, 302 SS, 150 PC (1NDW8)
- PRIMELINE TOOLS 9/16 in. Offset Sliding Wardrobe Back Door Roller Assembly (2 Pack) (N 6718)
- GLIDERITE HARDWARE 1-1/2 in. Hexagon Knob Satin Nickel, 25PK (5824-SN-25)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- DETEX Emergency Exit Alarm Device, LC, 36", Gray (ECL-230D-PH)
- Phi Door Exit Devices