Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2803 628 48
Zoro # G610057736
product price: $3,186.99
/ea
Free Shipping & Returns
$3,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Concealed Vertical Rod Exit Devices
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Aluminum Clear Anodized
- Material Aluminum
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2803 628 48
- Zoro # G610057736
- UPC # 197163177660
- Country of Origin United States
- Category Exit Devices
Details
Includes | Concealed Vertical Rod Exit Devices |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Grade | Grade 1 |
Description
Electric Latch Retraction Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Tubular Key Tracer, Steel Material (D946183ZR TRACER)
- GENESIS Gs08-0475Pe10-034 Gas Spring (GSS 1914UM)
- ZORO SELECT 2 in W x 4 1/2 in H Gray Enamel Spring Hinge (1CAC4)
- HICKORY HARDWARE Hook 5-1/4 Inch Long (S077194-VB)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze (M9900VR-36X84-32D)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- Phi Door Exit Devices