Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2403 630 48
Zoro # G210057686
product price: $2,895.99
/ea
Free Shipping & Returns
$2,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Material Stainless Steel
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2403 630 48
- Zoro # G210057686
- UPC # 197163186631
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
Electric Latch Retraction Narrow Stile Rim Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belle, 0.375, High CS, PK12 (1NDB1)
- MIDWEST FASTENER 3/8" Black Plastic Round Head Sheet Metal Plugs 20PK (75921)
- STRATTEC STRATTEC: Cadillac B112 CTS 2003-07 CADILLAC LOGO ( 5912114), PK 3 (STR-5928825)
- BEA Bracket Kit, Aluminum (10LZBRMAG1UL)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- FIRST CHOICE Concealed Vertical Rod Exit Device x 36" x Dark Bronze x With Cylinder Preparation, LessCylinder (FCH-369236-BR)
- Phi Door Exit Devices