Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2401 630 48
Zoro # G110057724
product price: $2,895.99
/ea
Free Shipping & Returns
$2,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade Grade 1
- Color Satin Stainless Steel
- Includes Rim Exit Devices
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2401 630 48
- Zoro # G110057724
- UPC # 197163186624
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Description
Electric Latch Retraction Narrow Stile Rim Exit Device, Exit Only, Cover Plate Prep, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Jumbo Hooks, Adhesive, 1 Hook/4 Strips, 7-1/2 lb Cap., White (MMM17004)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- NATIONAL HARDWARE Hook Swing Kit Yel Chrmt (N264-069)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 n L, 10in W (8430DKB-72)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100-SB)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- Phi Exit Devices