Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2203LBR 630 36
Zoro # G210057204
product price: $3,244.99
/ea
Free Shipping & Returns
$3,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Color Satin Stainless Steel
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2203LBR 630 36
- Zoro # G210057204
- UPC # 197163192168
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Description
Electric Latch Retraction Surface Vertical Rod Exit Device,Key Retracts Latchbolt, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Gold Square Thatcher Cabinet Bar Pull (859-3BG)
- MAG-MATE Rare Earth Magnet Material, 9.49 lb. (NE5020NP42)
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight, Offset For Material Thickness 15/64 in (MFWTT078)
- EKENA MILLWORK 100" Bottom Width x 103 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X100)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086R37313)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- Phi Door Exit Devices