Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2203 630 36
Zoro # G710057261
product price: $3,244.99
/ea
Free Shipping & Returns
$3,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2203 630 36
- Zoro # G710057261
- UPC # 197163192144
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Description
Electric Latch Retraction Surface Vertical Rod Exit Device,Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capri Blue/Gray SAMPLE Honed Marble Floor and Wall Tile (ZOR-MD-0521-SAM)
- PAWLING Wall Protection Guard, 7-3/4inH, Eggshell (WG-8CP-12-370)
- EMTEK Satin Nickel Latch EMPP15 (EMPP15)
- BAUER RV KEY, RV357 , Black, Egg Shaped, Precut (KEY-RV-357)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- Phi Door Exit Devices