Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2203 613 36
Zoro # G810057291
product price: $3,244.99
/ea
Free Shipping & Returns
$3,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2203 613 36
- Zoro # G810057291
- UPC # 197163192137
- Country of Origin United States
- Category Exit Devices
Details
Material | Bronze |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Description
Electric Latch Retraction Surface Vertical Rod Exit Device,Key Retracts Latchbolt, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Heath Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08HE)
- KEY SYSTEMS Silver, 10 PK (279)
- KABA Kaba: Simplex 3001-55-41 Narrow Stile Pushbutton Lock Duranodic (ORB) (KABA-30015541)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D)
- YALE COMMERCIAL Yale Exit Device Lever Trim, Key Locks/Unlocks, Grade 1, C Keyway, AU Handle (AU446F626XCKEYWAY)
- Phi Exit Devices