Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2108 630 36
Zoro # G210057440
product price: $2,593.99
/ea
Free Shipping & Returns
$2,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Function Classroom
- Includes Rim Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2108 630 36
- Zoro # G210057440
- UPC # 197163186617
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Function | Classroom |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, Electric Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 22 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B22)
- APOLLO TILE Cirkel 11.46 in. x 12.4 in. Glossy Yellow Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK (ORB88018YLGA)
- TOOLPRO Replacement Driver Base Stud for Lag Poles (TP05245)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (996L-06-M US26D RHR)
- INOX Grade 1 Exit Dvc RIM 48" 3 Hr Fire-Rtd Satin S/S (ED70F-RIM48-32D)
- Phi Exit Devices