Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2103CD 630 36
Zoro # G310057401
product price: $2,692.99
/ea
Free Shipping & Returns
$2,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Grade Grade 1
- Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2103CD 630 36
- Zoro # G310057401
- UPC # 197163186600
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Grade | Grade 1 |
Function | Storeroom |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Material | Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Cylinder Dogging, Electric Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Green (4401RG-0150-125-0075)
- MTD Spring-Extension . (732-04400)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Square Deadbolt, Flat Black (DB201-SMD FBL)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN 35A-EO 3 US3 Exit Device (35AEO 3 US3)
- MARKS Makrs: Vertical Rod 8 ft extention (MRK-MVR8-32D)
- Phi Exit Devices