Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2103 628 36
Zoro # G210057471
product price: $2,351.99
/ea
Free Shipping & Returns
$2,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Includes Rim Exit Devices
- Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2103 628 36
- Zoro # G210057471
- UPC # 197163186594
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Includes | Rim Exit Devices |
Function | Storeroom |
Material | Aluminum |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Electric Latch Retraction, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A ORB 626)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK25 (U38875.012.0131)
- GLIDERITE HARDWARE 1-3/4 in. Matte Black Small Coat Hook, 10PK (7005-MB-10)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN 99 Series Grade 1 Fire Rated Mortise Exit Device, 48", 10B (9975EO-F 4 313)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- Phi Exit Devices