Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2102 630 36
Zoro # G310057272
product price: $2,593.99
/ea
Free Shipping & Returns
$2,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Application 2100 Series Apex Rim Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2102 630 36
- Zoro # G310057272
- UPC # 197163186563
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Function | Dummy Trim |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Dummy Trim, Electric Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 3/8"H x 3 3/8"P x 4 5/8"F x 94 1/2"L Foster Crown Moulding (MLD04X04X05FO)
- USA INDUSTRIALS EPDM O-Ring - Dash 235, PK 5 (ZUSAE70235)
- CORBIN RUSSWIN 6-Pin Keyblank, 59B1 Keyway, Coined Logo Only, 50 Pack (59B1-6PIN-10 (50PK))
- M-D THRS FLAT OAK 2-1/2""X36"" (11908)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- ADAMS RITE Mortise Exit Device, 36", 31/32 BS, US28, LHR (8410-28136)
- YALE Surface Vertical Rod, Grade 1, 36In, Alum. (1810F-36-689)
- Phi Exit Devices