Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2101CD 630 36
Zoro # G910057375
Free Shipping & Returns
$2,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Material Stainless Steel
- Application 2100 Series Apex Rim Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # ELR2101CD 630 36
- Zoro # G910057375
- UPC # 197163186556
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Material | Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Function | Exit Only |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Exit Only Function, Cylinder Dogging, Electric Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 CAM716ACC)
- NATIONAL HARDWARE Stainless Steel Handrail Bracket 250 lb (N348-961)
- ACORN MFG DOOR PULL 1-5/8"" BLK IRN (APFBP)
- FJM SECURITY PRODUCTS FJM Security KeyGuard Surface Mount Key Storage Lock Box SL-590 - Keypad Lock, Holds 1-5 Keys (SL-590)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Touchbar Rim, Exit Only Exit Device (99EO 4 26D)
- FALCON Concealed Vertical Rod Exit Device, 36" x 86", DC13 (1490EO 36IN DC13)
- Phi Exit Devices