Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2101 630 36
Zoro # G010057381
product price: $1,936.99
/ea
Free Shipping & Returns
$1,936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Satin Stainless Steel
- Material Stainless Steel
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2101 630 36
- Zoro # G010057381
- UPC # 197163044443
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Rim Exit Devices |
Function | Exit Only |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Exit Only Function, Electric Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Square Single Cylinder Deadbolt with Radius Latch Strike Satin Nickel Finish (8469US15.RLS)
- TY-FLOT FME Cover, 15"dia. x 6"D, PK20 (CBFR15PK)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, Includes 2 Plastic Roller Top Guides (N 7535)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- ZORO SELECT Alarmed Exit Device, Rim Device, 36" Door (6200R-626-AL)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- Phi Door Exit Devices