Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # DE2103 630 48
Zoro # G510056839
Free Shipping & Returns
$3,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Material Stainless Steel
- Color Satin Stainless Steel
- Application 2100 Series Apex Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # DE2103 630 48
- Zoro # G510056839
- UPC # 197163186495
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Function | Storeroom |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Storeroom Function, Delayed Egress Device 15 Seconds, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Bolt FB45826D (FB.10190)
- PEMKO 5110BL120 120" Self Adhesive Astragal Black (5110BL120)
- MASTER LOCK High-Security Double Hinge Hasp (722DPF)
- SPEC Compression Spring, Music Wire, PK10, C14601123500M (C14601123500M)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- FIRST CHOICE FIRSTCHOIC: 3790 RIM DEVICE KEY CYLINDER, NO CYLINDER 36 INCHES DARK BRONZE ANODIZED (FCH-379236-BR)
- SARGENT Rim, Exit Device, Heavy Duty, Grade 1 (8888F 32D)
- Phi Exit Devices