Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # DE2103 630 36
Zoro # G910057078
product price: $3,519.99
/ea
Free Shipping & Returns
$3,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Material Stainless Steel
- Application 2100 Series Apex Rim Exit Devices
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # DE2103 630 36
- Zoro # G910057078
- UPC # 197163186488
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Material | Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Function | Storeroom |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Delayed Egress Device 15 Seconds, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Fire Rated, 8x8In (16M205)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367S)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36-EL)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-99EO-3-26D)
- Phi Exit Devices