Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 5201 689 36
Zoro # G210056467
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 5200 Series Reliant Surface Vertical Rod Exit Devices
- Color Aluminum Painted
- Includes Surface Vertical Rod Exit Devices
- Material VARIES
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 5201 689 36
- Zoro # G210056467
- UPC # 197163192069
- Country of Origin United States
- Category Exit Devices
Details
Application | 5200 Series Reliant Surface Vertical Rod Exit Devices |
Color | Aluminum Painted |
Includes | Surface Vertical Rod Exit Devices |
Material | VARIES |
Grade | Grade 1 |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO402)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38871.006.0050)
- MSI Gray Glossy 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK (ZOR-PT-0152)
- JOHN STERLING Bypassing Door Hanger Kit, Mill, 96"L (R-BYP-50-2D8)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- Phi Door Exit Devices