Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 5108CD 689 36
Zoro # G510056433
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rim Exit Devices
- Grade Grade 1
- Color Aluminum Painted
- Application 5100 Series Reliant Rim Exit Devices
- Material VARIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 5108CD 689 36
- Zoro # G510056433
- UPC # 197163186471
- Country of Origin United States
- Category Exit Devices
Details
Includes | Rim Exit Devices |
Grade | Grade 1 |
Color | Aluminum Painted |
Application | 5100 Series Reliant Rim Exit Devices |
Material | VARIES |
Description
Rim Exit Device, Key Controls Lever/Knob, Cylinder Dogging, 3 Ft. Device, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 2000 Series Electric Strikes, 16-24 VAC/VDC Sprayed Brass (2001-16-24AC/DC)
- EKENA MILLWORK 21 5/8"W x 21 5/8"H x 5/8"P Legacy Rectangle Wall/Door Panel (PNL22X22LE)
- FROST KING Clear Plastic Weather Seal For Patio Door 84 in. L X 1.875 in. (PD84CL)
- THERMWELL PRODUCTS 12' GRN DNSPT Extender (DE300)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- TELL Rim Exit Device, 36 Inch, Exit Only, Aluminum (ED836-AL)
- ADAMS RITE Elec CVR Exit Device, Electronic Latch Retraction, 36" x 66", US28 (8611LR-36)
- Phi Door Exit Devices