Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 5108 695 36
Zoro # G310056527
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Grade Grade 1
- Material VARIES
- Application 5100 Series Reliant Rim Exit Devices
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 5108 695 36
- Zoro # G310056527
- UPC # 197163186464
- Country of Origin United States
- Category Exit Devices
Details
Color | Dark Bronze Painted |
Grade | Grade 1 |
Material | VARIES |
Application | 5100 Series Reliant Rim Exit Devices |
Includes | Rim Exit Devices |
Description
Rim Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, 29682 (29682)
- MSI Capella Cobble Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0254)
- ENERPAC Oring 803 Std Prts (B1026803)
- USA INDUSTRIALS EPDM Cord Stock - 0.250" Cross Section x 5 ft. Long (ZUSA-RC-671)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- SARGENT Aluminum Door, concealed vertical rod exit device, for 3ft x 8ft door exit only and standard strike, (SRG-AD-8610F-36Wx96H-EO-640x640-LHR-BSP)
- Phi Exit Devices