Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 5108 689 36
Zoro # G610056487
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 5100 Series Reliant Rim Exit Devices
- Grade Grade 1
- Includes Rim Exit Devices
- Material VARIES
- Color Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 5108 689 36
- Zoro # G610056487
- UPC # 197163186457
- Country of Origin United States
- Category Exit Devices
Details
Application | 5100 Series Reliant Rim Exit Devices |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Material | VARIES |
Color | Aluminum Painted |
Description
Rim Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- TOWNSTEEL Cylindrical Lock, TRX-L-87-630-IC (TRX-L-87-630-IC)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1)
- SCHLAGE COMMERCIAL Keys 35101E (35101E)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- YALE Rim Square Bolt, Exit Device, Heavy Duty (7150-36 32D)
- INOX Grade 1 Exit Dvc RIM 48" 3 Hr Fire-Rtd Satin S/S (ED70F-RIM48-32D)
- Phi Door Exit Devices