Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 5103 689 48
Zoro # G010056421
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 5100 Series Reliant Rim Exit Devices
- Grade Grade 1
- Material VARIES
- Includes Rim Exit Devices
- Color Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 5103 689 48
- Zoro # G010056421
- UPC # 197163186440
- Country of Origin United States
- Category Exit Devices
Details
Application | 5100 Series Reliant Rim Exit Devices |
Grade | Grade 1 |
Material | VARIES |
Includes | Rim Exit Devices |
Color | Aluminum Painted |
Description
Rim Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 48" Weatherstrip Nails (43CB48)
- LEISURE SPORTS Set of 2 Leisure Sports Kayak Storage Wall Hooks, J Shaped for Canoes, Surfboards, SUP Paddle Boards (734088OFI)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- CODEL DOORS 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- FIRST CHOICE CVR Panic Exit Device x 42" x Black x with cylinder kit (FCH-369242-BL)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- Phi Exit Devices