Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 5103 689 36
Zoro # G010056322
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material VARIES
- Application 5100 Series Reliant Rim Exit Devices
- Includes Rim Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 5103 689 36
- Zoro # G010056322
- UPC # 197163186433
- Country of Origin United States
- Category Exit Devices
Details
Color | Aluminum Painted |
Material | VARIES |
Application | 5100 Series Reliant Rim Exit Devices |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Description
Rim Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Nickel Spring Hinge (DSH35U15)
- ZORO SELECT O-Ring, Dash 254, Buna N, 0.13 In., PK10 (U38801.012.0550)
- SCHLAGE Cylindrical Lock, ALX53P RHO 613 (ALX53P RHO 613)
- SOSS 3/8" W x 1-11/16" H Satin Chrome Concealed Hinge (101CUS26D)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D RHR)
- Phi Door Exit Devices