Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 5101 695 48
Zoro # G410056359
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rim Exit Devices
- Application 5100 Series Reliant Rim Exit Devices
- Color Dark Bronze Painted
- Material VARIES
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 5101 695 48
- Zoro # G410056359
- UPC # 197163186426
- Country of Origin United States
- Category Exit Devices
Details
Includes | Rim Exit Devices |
Application | 5100 Series Reliant Rim Exit Devices |
Color | Dark Bronze Painted |
Material | VARIES |
Grade | Grade 1 |
Description
Rim Exit Device, Exit Only, Cover Plate Prep, 4 Ft. Device, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 9.2mm Nominal Inside dia., PK50 (HOR260)
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-004)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN 35A-NL-OP 3 US28 Exit Device (35ANL-OP 3 US28)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- Phi Exit Devices