Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 5101 689 36
Zoro # G810056423
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 5100 Series Reliant Rim Exit Devices
- Color Aluminum Painted
- Material VARIES
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 5101 689 36
- Zoro # G810056423
- UPC # 197163186419
- Country of Origin United States
- Category Exit Devices
Details
Application | 5100 Series Reliant Rim Exit Devices |
Color | Aluminum Painted |
Material | VARIES |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
Rim Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Combination Deadbolt, 2-3/8-in Backset, Black (7108-19-41)
- KEYLESS FACTORY KeylessFactory: Jeep Cherokee 2014-2018 / 5-Button Fobik / GQ4-53T (RK-JP-FBK-5)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XTPHX690)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- TELL Rim Exit Device, 36 Inch, Exit Only, Aluminum (ED736-AL)
- Phi Door Exit Devices