Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2803LBR 630 48
Zoro # G810058632
product price: $2,552.99
/ea
Free Shipping & Returns
$2,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Material Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
- Grade Grade 1
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2803LBR 630 48
- Zoro # G810058632
- UPC # 197163177608
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Description
Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Less Bottom Rod, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66167)
- ZORO SELECT O-Ring, EPDM, Dash 428, 4-7/8, 5.400, PK2 (U38805.018.0462)
- EKENA MILLWORK 5"W x 10"D x 10"H Hestia Corbel (COR05X10X10HE)
- PEMKO Fire Seal, 18 ft., Gray, Intumescent (HSS2000-18)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- Phi Door Exit Devices