Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2803CD 630 36
Zoro # G210058164
product price: $2,641.99
/ea
Free Shipping & Returns
$2,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Concealed Vertical Rod Exit Devices
- Grade Grade 1
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2803CD 630 36
- Zoro # G210058164
- UPC # 197163177592
- Country of Origin United States
- Category Exit Devices
Details
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Pickset 32picks & case (PRL-PKX-32)
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-3 (01-30032-3)
- KEYLESS FACTORY KeylessFactory: 2007-2014 Acura 4-Button inserted for MLBHLIK-1T and OUCG8D-439H-A (FKS-ACU-002)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 07 Lever with Blank Escutcheon, 1-1/4-in (98L-BE-07 3 26D LHR)
- ZORO SELECT Alarmed Exit Device, Rim Device, 36" Door (6200R-626-AL)
- Phi Door Exit Devices