Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2803 630 36
Zoro # G210058256
product price: $2,542.99
/ea
Free Shipping & Returns
$2,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Includes Concealed Vertical Rod Exit Devices
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2803 630 36
- Zoro # G210058256
- UPC # 197163177578
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Includes | Concealed Vertical Rod Exit Devices |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Grade | Grade 1 |
Description
Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE MENDING PLATE 14"" BLACK (N351-457)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, Mill (GG303APK3684)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE5012NP35)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99TP 3 26D)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4313)
- Phi Door Exit Devices