Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2803 628 48
Zoro # G210058195
Free Shipping & Returns
$2,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Grade Grade 1
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Includes Concealed Vertical Rod Exit Devices
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 2803 628 48
- Zoro # G210058195
- UPC # 197163177561
- Country of Origin United States
- Category Exit Devices
Details
Material | Aluminum |
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Description
Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Large Format IC Core Cylinder, Schlage C, Satin Chrome One Bitted w/Adams Rite Cam (GMS-LFIC-SC-26D-B1)
- NEWAGE PRODUCTS T-Molding Transition Strip 9.5mm - Forest Oak (12033)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Honey Bronze Transitional Cabinet Knob (BP224840HBRZ)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (RK02BD 32D)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- TRANS ATLANTIC CO. Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish (ED-VR531-US32D)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- Phi Exit Devices