Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2803 628 36
Zoro # G910058198
product price: $2,280.99
/ea
Free Shipping & Returns
$2,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Aluminum Clear Anodized
- Includes Concealed Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2803 628 36
- Zoro # G910058198
- UPC # 197163177554
- Country of Origin United States
- Category Exit Devices
Details
Material | Aluminum |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Description
Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Right Hand (F170 MER 622 RH)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Ros (SRG-28-70-10G04-LL-26D)
- KABA ILCO Key Blank, Brass, Type M2, 4 Pin, PK10 (1092B-M2)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- ADAMS RITE Narrow Mortise Exit Device, 1-1/8" BS, Black Flat FP, 36", US19, LHR (8430-38336)
- Phi Door Exit Devices