Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2801LBR 630 36
Zoro # G910058341
product price: $2,542.99
/ea
Free Shipping & Returns
$2,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Grade Grade 1
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2801LBR 630 36
- Zoro # G910058341
- UPC # 197163177530
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Description
Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP865096158)
- ABUS Security Chain, L 10 Ft, W 1/2 In (8KS Chain & Sleeve 10')
- CENTURY SPRING No. 2 Small Spring Assortment (#2ASSMT)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0290)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Rim Exit Device, Polished Brass (99EO 3 US3)
- YALE Lever w/Lock, 7100/2100/1800 Series (AU546 SB)
- Phi Door Exit Devices