Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2801CD 630 36
Zoro # G210058362
product price: $2,641.99
/ea
Free Shipping & Returns
$2,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade Grade 1
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2801CD 630 36
- Zoro # G210058362
- UPC # 197163177523
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Description
Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Lifetime Brass (FRP175CR003)
- OMNIA Center to Center Thick Modern Bar Cabinet Pull Satin SS 12-5/8" (9458/320.32D)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DE44058TT10B)
- BALDWIN Estate Oil Rubbed Bronze Pulls (2617.102)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- Phi Door Exit Devices