Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2801 630 36
Zoro # G710058442
product price: $1,971.99
/ea
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Includes Concealed Vertical Rod Exit Devices
- Material Stainless Steel
- Color Satin Stainless Steel
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2801 630 36
- Zoro # G710058442
- UPC # 197163177516
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Description
Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2068pri8444)
- FROST KING ELITE LT DOOR REP SEAL BRN 81 (ES181B25)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5106 (5106.102.MR)
- YALE Manual Hydraulic Yale 3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (3301 689)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Hex Key Dogging, 01 Lever, 1-1/4-in Mortise & Rim, Dark B (98L-01 4 313 LHR)
- Phi Exit Devices