Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2801 628 48
Zoro # G710058510
product price: $2,288.99
/ea
Free Shipping & Returns
$2,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum Clear Anodized
- Material Aluminum
- Includes Concealed Vertical Rod Exit Devices
- Grade Grade 1
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2801 628 48
- Zoro # G710058510
- UPC # 197163177509
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Description
Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 4 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, 3 In. H, Threaded Holes (PH-0154)
- PRIME-LINE Cabinet Lock, 5/8 in., Diecast with Steel Cams, Chrome, Keyed Different Single Pack (MP4454)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALHWWG)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in (C8703-MKKD-14A)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DETEX Adhesive Door Sign, Unfinished (BE-961-1)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- Phi Exit Devices