Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2801 628 36
Zoro # G010058319
product price: $2,280.99
/ea
Free Shipping & Returns
$2,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Aluminum Clear Anodized
- Includes Concealed Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2801 628 36
- Zoro # G010058319
- UPC # 197163177493
- Country of Origin United States
- Category Exit Devices
Details
Material | Aluminum |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Description
Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Guard Security Brass (N199-679)
- WALKER Electromagnetic Lift, 12" Round w/Wire (CER12)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 315)
- Phi Door Exit Devices