Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2708LBR 630 36
Zoro # G110058233
Free Shipping & Returns
$2,860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Concealed Vertical Rod Exit Devices
- Grade Grade 1
- Material Stainless Steel
- Application 2700 Series Apex Wood Door Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 2708LBR 630 36
- Zoro # G110058233
- UPC # 197163177486
- Country of Origin United States
- Category Exit Devices
Details
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Application | 2700 Series Apex Wood Door Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Description
Wood Door Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 503 (EMC 63-4906 ZN 503)
- X1 TOOLS R-231 Square O-Ring ID: 2 5/8, CS 1/8, OD 2 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R231x2)
- HARDWARE RESOURCES 105° Standard Duty Pie Corner Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U22.75)
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- ZORO SELECT Alarmed Exit Device, Rim Device, 36" Door (6200R-626-AL)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Night Latch Function, 06 Lever with Escut (9957L-NL-06 3 26D RHR)
- Phi Exit Devices