Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2702CD 630 36
Zoro # G310058286
product price: $2,958.99
/ea
Free Shipping & Returns
$2,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Satin Stainless Steel
- Grade Grade 1
- Application 2700 Series Apex Wood Door Concealed Vertical Rod Exit Devices
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2702CD 630 36
- Zoro # G310058286
- UPC # 197163177479
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Application | 2700 Series Apex Wood Door Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Description
Wood Door Concealed Vertical Rod Exit Device, Exit Only, Dummy Trim Prep, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- DELTANA Black Spring Hinge, Holes per Leaf: 4 (DSH4R51B)
- LAUREY 4" Plastic Wire Pull, Black (34715)
- SENTRY SAFE Key Box, Wall Mount, Steel, Gloss, Black (KB-50)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DETEX Rim, Exit Device, Satin Aluminum (V40W HD 628 99 36)
- VON DUPRIN Exit Device (88L US26D RHR)
- Phi Exit Devices