Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2701LBR 630 36
Zoro # G010058418
Free Shipping & Returns
$2,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
- Grade Grade 1
- Application 2700 Series Apex Wood Door Concealed Vertical Rod Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 2701LBR 630 36
- Zoro # G010058418
- UPC # 197163177462
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Application | 2700 Series Apex Wood Door Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Wood Door Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- PRIMELINE TOOLS Cabinet Knob Backplate, Satin Nickel (2 Pack) (U 10420)
- BLUM Inset Right Hand Locking Device for 563/569 Tandem Slides (T51.1901.PS R)
- ZORO SELECT Tension Spring, Zinc Plated, 1 ft. L (5RLT8)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-LH-01-DU)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8420-37236)
- Phi Exit Devices