Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2408 630 36
Zoro # G610058320
product price: $1,967.99
/ea
Free Shipping & Returns
$1,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Grade Grade 1
- Material Stainless Steel
- Color Satin Stainless Steel
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2408 630 36
- Zoro # G610058320
- UPC # 197163186402
- Country of Origin United States
- Category Exit Devices
Details
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSF5PSHK491615M)
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- MASTER MAGNETICS MAGNETIC TAPE 2""X3"" (07010)
- DURA-LIFT 0.207 in Wirex1.75 in Dx25 in L Torsion Springs Left & Right Wound Pair Sectional Garage Doors (DLTY17525B)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D RHR)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- Phi Exit Devices