Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2408 628 36
Zoro # G810058526
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Includes Rim Exit Devices
- Material Aluminum
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2408 628 36
- Zoro # G810058526
- UPC # 197163186396
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Includes | Rim Exit Devices |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Description
Narrow Stile Rim Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Spring Hinge (DSH4R43/4)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- IVES COMMERCIAL Zinc Handrail Bracket Satin Nickel Finish (059Z619E)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 18"D x 18"H (BKTP03X18X18THR01)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- JACKSON Dark Bronze Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934313)
- TELL Rim Exit Device, 36 Inch, Exit Only, Aluminum (ED736-AL)
- Phi Exit Devices