Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2403 630 48
Zoro # G110058516
product price: $1,434.99
/ea
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Color Satin Stainless Steel
- Includes Rim Exit Devices
- Material Stainless Steel
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2403 630 48
- Zoro # G110058516
- UPC # 197163066025
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast with Wood Handle, Gray, Patio Door Handle, Tee Lock, Keyed (Single Pack) (MP1064)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Stainless Steel Push Plate (GH-PP53-US32D)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40S)
- ALARM LOCK AlarmLock: Trilogy DL2700WP T2 Weatherproof Keypad Lever Lock / Satin Chrome 26D (ALL-DL2700WP-26D)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227DT-4-SP28)
- FALCON Touchbar Rim, Exit Only Exit Device (25-R-EO 3 28)
- Phi Door Exit Devices