Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2403 630 36
Zoro # G110058530
product price: $1,967.99
/ea
Free Shipping & Returns
$1,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Includes Rim Exit Devices
- Grade Grade 1
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2403 630 36
- Zoro # G110058530
- UPC # 197163066018
- Country of Origin United States
- Category Exit Devices
Details
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Narrow Stile Rim Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS654KS800)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- CCL Enclosure Lock, Disc, Dull Chrome, Opens With: Handle (15768)
- DELTANA Black Spring Hinge (DSH44U1B)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-DU)
- Phi Exit Devices