Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2403 628 36
Zoro # G410058575
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Satin Aluminum Clear Anodized
- Grade Grade 1
- Includes Rim Exit Devices
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2403 628 36
- Zoro # G410058575
- UPC # 197163186372
- Country of Origin United States
- Category Exit Devices
Details
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Commercial Photo Eye System, NEMA 4, PR (CPS-UN4)
- PRECISION LOCK PLS24PROXHD Door Catch (PLS24PRO/XHD)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- Phi Door Exit Devices