Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2403 613 36
Zoro # G810057765
product price: $1,967.99
/ea
Free Shipping & Returns
$1,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Grade Grade 1
- Includes Rim Exit Devices
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2403 613 36
- Zoro # G810057765
- UPC # 197163186365
- Country of Origin United States
- Category Exit Devices
Details
Material | Bronze |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Panel Access W/Frame 6X9 (34055)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Brass Shackle, 7/8 in W (21B780T)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- DETEX Rim, Exit Device, Satin Aluminum (V4008BN EB CD 628 99 36)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- Phi Exit Devices