Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2401 630 48
Zoro # G410057776
product price: $2,011.99
/ea
Free Shipping & Returns
$2,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Material Stainless Steel
- Color Satin Stainless Steel
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2401 630 48
- Zoro # G410057776
- UPC # 197163186358
- Country of Origin United States
- Category Exit Devices
Details
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Exit Only, Cover Plate Prep, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Pella Wind Crank Handle (H 3956)
- NATIONAL HARDWARE BOLT HOOK ZN PLT 5/8X8"" (N130-617)
- TOUGH GUY Access Door, FireRatedUninsulated, 16x16In (16M217)
- MASTER LOCK Lever Lockset, Polished Brass, Wave Style (WL0403BOX)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- JACKSON Dark Bronze 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095RC4313)
- Phi Exit Devices