Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2401 630 36
Zoro # G310057876
product price: $1,967.99
/ea
Free Shipping & Returns
$1,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Includes Rim Exit Devices
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2401 630 36
- Zoro # G310057876
- UPC # 197163186341
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Includes | Rim Exit Devices |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Narrow Stile Rim Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Surface Bolt, 4 in. Long, White Finish Single Pack (U 10267)
- KEYLINE Keyline:B82-P GM Double-Sided VATS Key #15 - Plastic Head (KLN-BB82-P-15)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38875.018.0562)
- COMMAND ACCESS Electrified Latch Retraction Kits Von Duprin 22 Serie (CAT-MLRK1-VD22)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- ADAMS RITE Adams Rite 8600 Series Grade 1 Concealed Vertical Rod Exit Device, Exit Only, 36" x 96", (ADR-8600-36-US32D)
- MARKS Marks: Grd. 1 36" Rim Panic Surface Vertical Rod Exit Device- can be cut to 28.5" (MRK-M9900-VR-32D)
- Phi Door Exit Devices