Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2401 628 36
Zoro # G810057901
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Color Satin Aluminum Clear Anodized
- Includes Rim Exit Devices
- Material Aluminum
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2401 628 36
- Zoro # G810057901
- UPC # 197163186334
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Color | Satin Aluminum Clear Anodized |
Includes | Rim Exit Devices |
Material | Aluminum |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 5-1/8" Fixed Bail Cabinet Pull with 4" Center to Center Antique Silver Finish (CHP88SIM)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 STL Pin Broad Hinge (N139-808)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x 1/8" (3200-30125)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (230NL US28)
- Phi Exit Devices