Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2214LBR 630 48
Zoro # G210057792
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2214LBR 630 48
- Zoro # G210057792
- UPC # 197163192052
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Lever/Knob Always Active, Less Bottom Rod, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 3)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/8 in. L Polished Bronze Bolt Snap 70 lb (T7625104)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- SDC Latch Retraction Kit (LR100DMK)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9847EO 4 26D)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device (ED-M901-AL)
- Phi Exit Devices