Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2214LBR 630 36
Zoro # G810058045
product price: $2,350.99
/ea
Free Shipping & Returns
$2,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2214LBR 630 36
- Zoro # G810058045
- UPC # 197163192045
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Surface Vertical Rod Exit Device, Lever/Knob Always Active, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE BRZ Awning Crank Handle (171925)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0250)
- J.W. WINCO GN237-ZD-40-40-C-SW Hinge Zinc Die Cast (237-ZD-40-40-C-SW)
- RICHELIEU HARDWARE 4 in (102 mm) Center-to-Center Brushed Nickel Functional Drawer Pull (BP515195)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (388NL US26D)
- VON DUPRIN 35A-EO 3 26D Exit Device (35AEO 3 26D)
- Phi Exit Devices